RJ45 Housing, White, 1.718" H, 3.346" W
Mfr # 130861-0302KE
Zoro # G908656481
product price: $74.79
/eaKey Features
Color
White
Number of Ports
3
Overall Depth
4.331 in
Includes Connector
Unequipped
Product Type
Module Housing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
130861-0302KE
Zoro #
G908656481
UPC #
4251122184161
Country of Origin
Germany
Dimensions
Overall Depth
4.331 in
Overall Height
1.718 in
Overall Width
3.346 in
Details
Item
RJ45 Housing
Color
White
Number of Ports
3
Includes Connector
Unequipped
Product Type
Module Housing
Body Material
Steel
Connection Type
RJ45
Description
RJ45 Housing, Product Type Module Housing, Body Material Steel, Overall Height 1.718 in, Overall Width 3.346 in, Overall Depth 4.331 in, Number of Ports 3, Connection Type RJ45, Includes Connector Unequipped, Color White, Mounting Type Surface
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.