Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RJ45 Housing, White, 1.718" H, 6.429" W

  • Mfr # 130861-0802KE

  • Zoro # G908656399


product price: $78.79
/ea
Free Shipping & Returns

Key Features

Color
White
Number of Ports
8
Overall Height
1.718 in
Product Type
Module Housing
Overall Width
6.429 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
130861-0802KE
Zoro #
G908656399
UPC #
4251122184222
Country of Origin
Germany

Dimensions

Overall Height
1.718 in
Overall Width
6.429 in
Overall Depth
4.329 in

Details

Item
RJ45 Housing
Color
White
Number of Ports
8
Product Type
Module Housing
Includes Connector
Unequipped
Body Material
Steel
Connection Type
RJ45

Description

RJ45 Housing, Product Type Module Housing, Body Material Steel, Overall Height 1.718 in, Overall Width 6.429 in, Overall Depth 4.329 in, Number of Ports 8, Connection Type RJ45, Includes Connector Unequipped, Color White, Mounting Type Surface

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.