Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RJ45 Keystone, White, 1.181" H, 1.457" W

  • Mfr # 130910D1APLKE

  • Zoro # G008656480


product price: $20.79
/ea

Key Features

Color
White
Number of Ports
1
Body Material
GD-Zn (Zinc Die-Cast)
Overall Depth
2.559 in
Mounting Angle
180 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
130910D1APLKE
Zoro #
G008656480
UPC #
4250184199779
Country of Origin
Germany

Dimensions

Overall Depth
2.559 in
Overall Height
1.181 in
Overall Width
1.457 in

Details

Item
RJ45 Keystone
Color
White
Number of Ports
1
Body Material
GD-Zn (Zinc Die-Cast)
Mounting Angle
180 Degrees
Shielded
Yes
Product Type
Extension Box
Includes Connector
Equipped
Connection Type
IDC Connection x RJ45

Description

RJ45 Keystone, Product Type Extension Box, Body Material GD-Zn (Zinc Die-Cast), Overall Height 1.181 in, Overall Width 1.457 in, Overall Depth 2.559 in, Number of Ports 1, Connection Type IDC Connection x RJ45, Shielded Yes, Includes Connector Equipped, Color White, Mounting Angle 180 Degrees , Mounting Type Rail

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.