Screw Plug, Black, M12
Mfr # 700701
Zoro # G808655850
product price: $1.19
/eaSold in multiples of 10 for $11.90
Key Features
Standards
RoHS Compliant
For Connector Type
M12
IP Rating
IP54
Cover Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
700701
Zoro #
G808655850
UPC #
4250184169413
Country of Origin
Germany
Details
Item
Screw Plug
Standards
RoHS Compliant
For Connector Type
M12
IP Rating
IP54
Cover Color
Black
Description
Screw Plug, Cover Color Black, For Connector Type M12, IP Rating IP54, Standards RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.