Zoro Homepage

Sensor Cable, Jacket Black, 16.4 ft L

  • Mfr # 142MCA10050

  • Zoro # G308656364


product price: $36.39
/ea

Key Features

End 1 Number of Pins
4
Cable Length
5 m
Wire Size
22 AWG, 42 AWG
IP Rating
IP6X, IPX5, IPX7, IPX8
End 1 Connection Type
M12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
142MCA10050
Zoro #
G308656364
UPC #
4251394646411
Country of Origin
Germany

Dimensions

Cable Length
5 m
Wire Size
22 AWG, 42 AWG

Details

Item
Cordset
End 1 Number of Pins
4
IP Rating
IP6X, IPX5, IPX7, IPX8
End 1 Connection Type
M12
End 2 Connection Type
Free End
Minimum Operating Temperature
-58 Degrees F
Standards
CSA Certified, cULus, UL, UL10493/20549
Number of Wires
4
End 1 Mounting Orientation
Straight
For Use With
Sensor/Actuator
Max. Amps
4 A
Max. Voltage
60 V DC
Cable Jacket Material
PUR
Features
Acid and Alkali Resistant, Drag Chain Resistant, Flame Retardant, Flexible, Silicone and Halogen-Free Control Cable with High Mechanical Strength, Halogen Free, Hydrolysis Proof, Labs Free, Oil Resistant, Ozone Resistant, Recyclable, RoHS Compliant, Seawater Resistant, Silicone Free, The Cable is Resistant to Chemicals, Hydrolysis and Microbes, the Drag-Chain Application is Possible at a Bending Radius of Minimum 10xd, Torsion Resistant, UV Resistant, Welding Sparks Resistant
Maximum Operating Temperature
194 Degrees F
Shielded
No
Cable Jacket Color
Black
End 1 Gender
Female
Product Type
Single Ended

Description

Sensor Cable, End 1 Gender Female, End 1 Number of Pins 4, End 1 Mounting Orientation Straight, End 1 Connection Type M12, End 2 Gender Not Applicable, End 2 Mounting Orientation Not Applicable, End 2 Number of Pins Not Applicable, End 2 Connection Type Free End, Cable Length 5 m, Cable Jacket Color Black, Cable Jacket Material PUR, Max. Amps 4 A, Wire Size 22 AWG/42 AWG, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -58 Degrees F, IP Rating IP6X, IPX5, IPX7, IPX8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.