Zoro Homepage

Sensor Cable, Jacket Black, 16.4 ft L

  • Mfr # 142MCA12050

  • Zoro # G608656316


product price: $51.99
/ea

Key Features

End 1 Number of Pins
4
End 2 Number of Pins
4
Cable Length
5 m
Wire Size
22 AWG, 42 AWG
IP Rating
IP6X, IPX5, IPX7, IPX8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
142MCA12050
Zoro #
G608656316
UPC #
4251394648026
Country of Origin
Germany

Dimensions

Cable Length
5 m
Wire Size
22 AWG, 42 AWG

Details

Item
Cordset
End 1 Number of Pins
4
End 2 Number of Pins
4
IP Rating
IP6X, IPX5, IPX7, IPX8
End 1 Connection Type
M12
Max. Amps
4 A
Features
End 2 Connection Type
M12
Max. Voltage
60 V DC
Maximum Operating Temperature
194 Degrees F
Number of Wires
4
Minimum Operating Temperature
-58 Degrees F
For Use With
Sensor/Actuator
End 1 Mounting Orientation
Straight
Standards
CSA Certified, cULus, UL, UL10493/20549
Cable Jacket Material
PUR
Cable Jacket Color
Black
Shielded
No
End 2 Gender
Female
End 1 Gender
Male
End 2 Mounting Orientation
Straight
Product Type
Double Ended

Description

Sensor Cable, End 1 Gender Male, End 1 Number of Pins 4, End 1 Mounting Orientation Straight, End 1 Connection Type M12, End 2 Gender Female, End 2 Mounting Orientation Straight, End 2 Number of Pins 4, End 2 Connection Type M12, Cable Length 5 m, Cable Jacket Color Black, Cable Jacket Material PUR, Max. Amps 4 A, Wire Size 22 AWG/42 AWG, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -58 Degrees F, IP Rating IP6X, IPX5, IPX7, IPX8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.