Zoro Homepage

Sensor Cable, Jacket Black, 16.4 ft L

  • Mfr # 142MDA12050

  • Zoro # G108656335


product price: $69.39
/ea

Key Features

End 1 Number of Pins
5
End 2 Number of Pins
5
Cable Length
5 m
Wire Size
22 AWG, 42 AWG
IP Rating
IP6X, IPX5, IPX7, IPX8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
142MDA12050
Zoro #
G108656335
UPC #
4251394648033
Country of Origin
Germany

Dimensions

Cable Length
5 m
Wire Size
22 AWG, 42 AWG

Details

Item
Cordset
End 1 Number of Pins
5
End 2 Number of Pins
5
IP Rating
IP6X, IPX5, IPX7, IPX8
Minimum Operating Temperature
-58 Degrees F
End 2 Connection Type
M12
Shielded
No
Maximum Operating Temperature
194 Degrees F
Number of Wires
5
Standards
CSA Certified, cULus, UL, UL10493/20549
Features
Acid and Alkali Resistant, Drag Chain Resistant, Flame Retardant, Flexible, Silicone and Halogen-Free Control Cable with High Mechanical Strength, Halogen Free, Hydrolysis Proof, Labs Free, Oil Resistant, Ozone Resistant, Recyclable, RoHS Compliant, Seawater Resistant, Silicone Free, The Cable is Resistant to Chemicals, Hydrolysis and Microbes, the Drag-Chain Application is Possible at a Bending Radius of Minimum 10xd, Torsion Resistant, UV Resistant, Welding Sparks Resistant
Max. Voltage
60 V
Max. Amps
4 A
End 2 Mounting Orientation
Straight
End 1 Connection Type
M12
End 1 Mounting Orientation
Straight
Cable Jacket Material
PUR
For Use With
Sensor/Actuator
Cable Jacket Color
Black
End 2 Gender
Female
End 1 Gender
Male
Product Type
Double Ended

Description

Sensor Cable, End 1 Gender Male, End 1 Number of Pins 5, End 1 Mounting Orientation Straight, End 1 Connection Type M12, End 2 Gender Female, End 2 Mounting Orientation Straight, End 2 Number of Pins 5, End 2 Connection Type M12, Cable Length 5 m, Cable Jacket Color Black, Cable Jacket Material PUR, Max. Amps 4 A, Wire Size 22 AWG/42 AWG, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -58 Degrees F, IP Rating IP6X, IPX5, IPX7, IPX8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.