Zoro Homepage

Terminal Rail Insert, Light Gray, Poles 8

  • Mfr # 1401206113KE

  • Zoro # G908655842


product price: $43.59
/ea

Key Features

Standards
DIN EN 50173-1, ISO/IEC 11801
Housing Material
Zinc Die-Cast
Current Rating
1 A
Number of Poles
8
Connector Orientation
90 Degrees Angled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1401206113KE
Zoro #
G908655842
UPC #
4250184119159
Country of Origin
Germany

Details

Item
Terminal Rail Insert
Standards
DIN EN 50173-1, ISO/IEC 11801
Housing Material
Zinc Die-Cast
Current Rating
1 A
Number of Poles
8
Connector Orientation
90 Degrees Angled
Maximum Operating Temperature
158 Degrees F
Application
Data, HDBaseT, Power
Performance Category
Cat6
Connector Color
Light Gray
Minimum Operating Temperature
-40 Degrees F
Shielded
Yes
Data Rate
10 Gbits
Connector Gender
Female

Description

Terminal Rail Insert, Application Data, HDBaseT, Power, Connector Color Light Gray, Connector Gender Female, Connector Orientation 90 Degrees Angled, Current Rating 1 A, Data Rate 10 Gbits, Housing Material Zinc Die-Cast, Maximum Operating Temperature 158 Degrees F, Minimum Operating Temperature -40 Degrees F, Mounting Type Cable, Number of Poles 8, Performance Category Cat6, Shielded Yes, Standards DIN EN 50173-1, ISO/IEC 11801

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.