Zoro Homepage

Time Delay Relay, Off/On Delay, 2 Functions 230V AC, 24V AC/DC, SPST

  • Mfr # 110657

  • Zoro # G811903634


product price: $55.79
/ea

Key Features

Delay Function
Off/On Delay
Number of Delay Functions
2
Minimum Time Setting
0.15 sec
Maximum Time Setting
10 hr
Coil Voltage
230V AC, 24V AC/DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
110657
Zoro #
G811903634
UPC #
4250184122876
Country of Origin
Germany

Dimensions

Body Height
2.41 in
Body Depth
2.36 in
Body Width
0.89 in

Details

Item
Time Delay Relay
Delay Function
Off/On Delay
Number of Delay Functions
2
Minimum Time Setting
0.15 sec
Maximum Time Setting
10 hr
Coil Voltage
230V AC, 24V AC/DC
Contact Form
SPST
Contact Rating (AC)
6 A @ 250V
Contact Material
Silver Tin Oxide
Electrical Connection
Screw Terminal
Input Voltage
230V AC, 24V AC/DC
Mounting Style
DIN Rail
IP Rating
IP20; IP40
Minimum Operating Temperature
14 Degrees F
Maximum Operating Temperature
131 Degrees F

Description

Relay, Coil Voltage 230V AC/24 V AC/DC, Contact Form SPST, Contact Rating (AC) 6 A @ 250V, Number of Delay Functions 2, Delay Function Off Delay, On Delay, Electrical Connection Screw Terminal, IP Rating IP20; IP40, Input Voltage 230V AC, 24V AC/DC, Minimum Time Setting 0.15 sec, Maximum Time Setting 10 hr, Mounting Style DIN Rail, Body Depth 2.36 in, Body Height 2.41 in, Body Width 0.89 in, Contact Material Silver Tin Oxide, Maximum Operating Temperature 131 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.