Zoro Homepage

Time Delay Relay, On Delay, 1 Functions 230/400V AC, DPST

  • Mfr # 1103161322

  • Zoro # G011903755


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Delay Function
On Delay
Number of Delay Functions
1
Number of Pins
12
Coil Voltage
230/400V AC
Current Rating
1 mA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1103161322
Zoro #
G011903755
UPC #
4250184118695
Country of Origin
Germany

Dimensions

Body Depth
3.74 in
Body Height
2.95 in
Body Width
0.89 in

Details

Item
Time Delay Relay
Delay Function
On Delay
Number of Delay Functions
1
Number of Pins
12
Coil Voltage
230/400V AC
Current Rating
1 mA
Contact Form
DPST
Contact Rating (AC)
4 A @ 250V AC
Electrical Connection
Screw Terminal
Input Voltage
24V AC/DC
Series
TMR-E12
Contact Material
Silver Tin Oxide
Mounting Style
DIN Rail
IP Rating
IP20; IP40
Minimum Operating Temperature
32 Degrees F
Maximum Operating Temperature
131 Degrees F
Number of Channels
Dual Channel
Relay Function
Over Temperature

Description

Relay, Contact Form DPST, Current Rating 1 mA, Electrical Connection Screw Terminal, Input Voltage 24V AC/DC, Number of Channels Dual Channel, Number of Pins 12, Relay Function Over Temperature, Contact Rating (AC) 4 A @ 250V, Mounting Style DIN Rail, Body Depth 3.74 in, Body Height 2.95 in, Body Width 0.89 in, Coil Voltage 230/400V AC, Contact Material Silver Tin Oxide, Features IP20, IP40, On Delay Function, Maximum Operating Temperature 131 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.