Wall Outler Field Jack"sert, Black
Mfr # 1401115512KE
Zoro # G108656427
product price: $76.29
/ea
Free Shipping & Returns
Key Features
Shielded
Yes
Maximum Operating Temperature
70 Degrees C
Minimum Operating Temperature
-40 Degrees C
Number of Poles
8
Connector Orientation
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1401115512KE
Zoro #
G108656427
UPC #
4250184119739
Country of Origin
Germany
Details
Item
Wall Outlet Field Jack Insert
Shielded
Yes
Maximum Operating Temperature
70 Degrees C
Minimum Operating Temperature
-40 Degrees C
Number of Poles
8
Connector Orientation
Straight
Data Rate
10 Gbits
IP Rating
IP67
Housing Material
GD-Zn (Zinc Die-Cast)
Connector Color
Black
Performance Category
Cat6 Class EA
Connection Type
Insulation Displacement
Description
Wall Outlet Field Jack Insert, Connection Type Insulation Displacement, Connector Color Black, Connector Orientation Straight, Data Rate 10 Gbits, Housing Material GD-Zn (Zinc Die-Cast), IP Rating IP67, Maximum Operating Temperature 70 Degrees C, Minimum Operating Temperature -40 Degrees C, Mounting Type Cable, Number of Poles 8, Performance Category Cat6 Class EA, Shielded Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.