Wall Outler Field Jack"sert, Black
Mfr # 1401810012KE
Zoro # G208656457
product price: $110.99
/ea
Free Shipping & Returns
Key Features
Connector Color
Black
Data Rate
10 Gbits
IP Rating
IP67
Number of Poles
8
Housing Material
GD-Zn (Zinc Die-Cast)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1401810012KE
Zoro #
G208656457
UPC #
4251122193125
Country of Origin
Germany
Details
Item
Wall Outlet Field Jack Insert
Connector Color
Black
Data Rate
10 Gbits
IP Rating
IP67
Number of Poles
8
Housing Material
GD-Zn (Zinc Die-Cast)
Minimum Operating Temperature
-40 Degrees C
Maximum Operating Temperature
70 Degrees C
Performance Category
Cat6 Class EA
Shielded
Yes
Connector Orientation
Straight
Connection Type
Insulation Displacement
Description
Wall Outlet Field Jack Insert, Connection Type Insulation Displacement, Connector Color Black, Connector Orientation Straight, Data Rate 10 Gbits, Housing Material GD-Zn (Zinc Die-Cast), IP Rating IP67, Maximum Operating Temperature 70 Degrees C, Minimum Operating Temperature -40 Degrees C, Mounting Type Surface, Number of Poles 8, Performance Category Cat6 Class EA, Shielded Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.