Zoro Homepage

Wall Outlet

  • Mfr # 130B20D20002KE

  • Zoro # G008656442


product price: $14.99
/ea

Key Features

Color
White
Number of Ports
2
Overall Depth
1.691 in
Product Type
Wall Outlet
Includes Connector
Unequipped
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
130B20D20002KE
Zoro #
G008656442
UPC #
4250184157762
Country of Origin
Germany

Dimensions

Overall Depth
1.691 in
Overall Width
3.346 in
Overall Height
3.346 in

Details

Item
Wall Outlet
Color
White
Number of Ports
2
Product Type
Wall Outlet
Includes Connector
Unequipped
Mounting Angle
45 Degrees
Connection Type
Individual Keystone Modules
Body Material
GD-Zn (Zinc Die-Cast)

Description

Wall Outlet, Product Type Wall Outlet, Body Material GD-Zn (Zinc Die-Cast), Overall Height 3.346 in, Overall Width 3.346 in, Overall Depth 1.691 in, Number of Ports 2, Connection Type Individual Keystone Modules, Includes Connector Unequipped, Color White, Mounting Angle 45 Degrees , Mounting Type AP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.