Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Outlet, Metallike, 2.752" H, 2.752" W

  • Mfr # 130B11D21200-E

  • Zoro # G908656450


product price: $37.99
/ea

Key Features

Color
Metallike
Number of Ports
2
Shielded
Yes
Product Type
Wall Outlet
Connection Type
IDC Connection x RJ45
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
130B11D21200-E
Zoro #
G908656450
UPC #
4250184131687
Country of Origin
Germany

Dimensions

Overall Width
2.752 in
Overall Depth
1.298 in
Overall Height
2.752 in

Details

Item
Wall Outlet
Color
Metallike
Number of Ports
2
Shielded
Yes
Product Type
Wall Outlet
Connection Type
IDC Connection x RJ45
Mounting Angle
180 Degrees
Body Material
GD-Zn (Zinc Die-Cast)

Description

Wall Outlet, Product Type Wall Outlet, Body Material GD-Zn (Zinc Die-Cast), Overall Height 2.752 in, Overall Width 2.752 in, Overall Depth 1.298 in, Number of Ports 2, Connection Type IDC Connection x RJ45, Shielded Yes, Color Metallike, Mounting Angle 180 Degrees , Mounting Type UP0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.