Wall Outlet, Metallike, 2.752" H, 2.752" W
Mfr # 130B12D21200-E
Zoro # G108656465
product price: $37.99
/eaKey Features
Color
Metallike
Number of Ports
2
Body Material
GD-Zn (Zinc Die-Cast)
Mounting Angle
45 Degrees
Product Type
Wall Outlet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
130B12D21200-E
Zoro #
G108656465
UPC #
4250184131939
Country of Origin
Germany
Dimensions
Overall Height
2.752 in
Overall Width
2.752 in
Overall Depth
1.593 in
Details
Item
Wall Outlet
Color
Metallike
Number of Ports
2
Body Material
GD-Zn (Zinc Die-Cast)
Mounting Angle
45 Degrees
Product Type
Wall Outlet
Connection Type
IDC Connection x RJ45
Shielded
Yes
Description
Wall Outlet, Product Type Wall Outlet, Body Material GD-Zn (Zinc Die-Cast), Overall Height 2.752 in, Overall Width 2.752 in, Overall Depth 1.593 in, Number of Ports 2, Connection Type IDC Connection x RJ45, Shielded Yes, Color Metallike, Mounting Angle 45 Degrees , Mounting Type UP0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.