Wall Outlet, Metallike, 2.752" H, 2.752" W
Mfr # 130B20D21200KE
Zoro # G408656516
product price: $7.69
/ea
Sold in multiples of 2 for $15.38
Key Features
Color
Metallike
Number of Ports
2
Body Material
GD-Zn (Zinc Die-Cast)
Overall Depth
0.606 in
Connection Type
Individual Keystone Modules
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
130B20D21200KE
Zoro #
G408656516
UPC #
4250184157717
Country of Origin
Germany
Dimensions
Overall Depth
0.606 in
Overall Height
2.752 in
Overall Width
2.752 in
Details
Item
Wall Outlet
Color
Metallike
Number of Ports
2
Body Material
GD-Zn (Zinc Die-Cast)
Connection Type
Individual Keystone Modules
Product Type
Wall Outlet
Mounting Angle
45 Degrees
Includes Connector
Unequipped
Description
Wall Outlet, Product Type Wall Outlet, Body Material GD-Zn (Zinc Die-Cast), Overall Height 2.752 in, Overall Width 2.752 in, Overall Depth 0.606 in, Number of Ports 2, Connection Type Individual Keystone Modules, Includes Connector Unequipped, Color Metallike, Mounting Angle 45 Degrees , Mounting Type UP0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.