Zoro Homepage

Wall Outlet, White, 2.752" H, 2.752" W

  • Mfr # 1307371102-I

  • Zoro # G608656408


product price: $26.49
/ea

Key Features

Color
White
Number of Ports
1
Overall Depth
1.554 in
Shielded
Yes
Connection Type
LSA Terminal Block x RJ45
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1307371102-I
Zoro #
G608656408
UPC #
4250184102571
Country of Origin
Germany

Dimensions

Overall Depth
1.554 in
Overall Height
2.752 in
Overall Width
2.752 in

Details

Item
Wall Outlet
Color
White
Number of Ports
1
Shielded
Yes
Connection Type
LSA Terminal Block x RJ45
Body Material
GD-Zn (Zinc Die-Cast)
Includes Connector
Equipped
Mounting Angle
45 Degrees
Product Type
Wall Outlet

Description

Wall Outlet, Product Type Wall Outlet, Body Material GD-Zn (Zinc Die-Cast), Overall Height 2.752 in, Overall Width 2.752 in, Overall Depth 1.554 in, Number of Ports 1, Connection Type LSA Terminal Block x RJ45, Shielded Yes, Includes Connector Equipped, Color White, Mounting Angle 45 Degrees , Mounting Type UPK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.