Wall Outlet, White, 2.752" H, 2.752" W
Mfr # 1307381102-I
Zoro # G008656473
product price: $27.59
/eaKey Features
Color
White
Number of Ports
2
Overall Height
2.752 in
Body Material
GD-Zn (Zinc Die-Cast)
Shielded
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1307381102-I
Zoro #
G008656473
UPC #
4250184102649
Country of Origin
Germany
Dimensions
Overall Height
2.752 in
Overall Width
2.752 in
Overall Depth
1.555 in
Details
Item
Wall Outlet
Color
White
Number of Ports
2
Body Material
GD-Zn (Zinc Die-Cast)
Shielded
Yes
Mounting Angle
45 Degrees
Product Type
Wall Outlet
Connection Type
LSA Terminal Block x RJ45
Includes Connector
Equipped
Description
Wall Outlet, Product Type Wall Outlet, Body Material GD-Zn (Zinc Die-Cast), Overall Height 2.752 in, Overall Width 2.752 in, Overall Depth 1.555 in, Number of Ports 2, Connection Type LSA Terminal Block x RJ45, Shielded Yes, Includes Connector Equipped, Color White, Mounting Angle 45 Degrees , Mounting Type UPK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.