Zoro Homepage

Wall Outlet, White, 3.169" H, 3.169" W

  • Mfr # 130B20D11002KE

  • Zoro # G508656447


product price: $10.49
/ea

Key Features

Color
White
Number of Ports
1
Mounting Angle
45 Degrees
Connection Type
Individual Keystone Modules
Product Type
Wall Outlet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
130B20D11002KE
Zoro #
G508656447
UPC #
4250184157724
Country of Origin
Germany

Dimensions

Overall Width
3.169 in
Overall Height
3.169 in
Overall Depth
0.919 in

Details

Item
Wall Outlet
Color
White
Number of Ports
1
Mounting Angle
45 Degrees
Connection Type
Individual Keystone Modules
Product Type
Wall Outlet
Body Material
GD-Zn (Zinc Die-Cast)
Includes Connector
Unequipped

Description

Wall Outlet, Product Type Wall Outlet, Body Material GD-Zn (Zinc Die-Cast), Overall Height 3.169 in, Overall Width 3.169 in, Overall Depth 0.919 in, Number of Ports 1, Connection Type Individual Keystone Modules, Includes Connector Unequipped, Color White, Mounting Angle 45 Degrees , Mounting Type UP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.