Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Outlet, White, 3.169" H, 3.169" W

  • Mfr # 130C371002-I

  • Zoro # G408656417


product price: $29.69
/ea

Key Features

Color
White
Number of Ports
1
Overall Depth
1.554 in
Shielded
Yes
Connection Type
LSA Terminal Block x RJ45
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
130C371002-I
Zoro #
G408656417
UPC #
4250184118442
Country of Origin
Germany

Dimensions

Overall Depth
1.554 in
Overall Width
3.169 in
Overall Height
3.169 in

Details

Item
Wall Outlet
Color
White
Number of Ports
1
Shielded
Yes
Connection Type
LSA Terminal Block x RJ45
Mounting Angle
45 Degrees
Body Material
GD-Zn (Zinc Die-Cast)
Product Type
Wall Outlet
Includes Connector
Equipped

Description

Wall Outlet, Product Type Wall Outlet, Body Material GD-Zn (Zinc Die-Cast), Overall Height 3.169 in, Overall Width 3.169 in, Overall Depth 1.554 in, Number of Ports 1, Connection Type LSA Terminal Block x RJ45, Shielded Yes, Includes Connector Equipped, Color White, Mounting Angle 45 Degrees , Mounting Type UP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.