Zoro Homepage

Wall Outlet, White, 3.346" H, 3.346" W

  • Mfr # 130C380002-I

  • Zoro # G608656460


product price: $36.49
/ea

Key Features

Color
White
Number of Ports
2
Mounting Angle
45 Degrees
Includes Connector
Equipped
Overall Width
3.346 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
130C380002-I
Zoro #
G608656460
UPC #
4250184116219
Country of Origin
Germany

Dimensions

Overall Width
3.346 in
Overall Height
3.346 in
Overall Depth
1.693 in

Details

Item
Wall Outlet
Color
White
Number of Ports
2
Mounting Angle
45 Degrees
Includes Connector
Equipped
Shielded
Yes
Body Material
GD-Zn (Zinc Die-Cast)
Connection Type
LSA Terminal Block x RJ45
Product Type
Wall Outlet

Description

Wall Outlet, Product Type Wall Outlet, Body Material GD-Zn (Zinc Die-Cast), Overall Height 3.346 in, Overall Width 3.346 in, Overall Depth 1.693 in, Number of Ports 2, Connection Type LSA Terminal Block x RJ45, Shielded Yes, Includes Connector Equipped, Color White, Mounting Angle 45 Degrees , Mounting Type AP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.