Wall Outlet, White, 3.368" H, 3.368" W
Mfr # 130B11D10002-E
Zoro # G908656405
product price: $29.89
/eaKey Features
Color
White
Number of Ports
1
Shielded
Yes
Overall Width
3.368 in
Body Material
GD-Zn (Zinc Die-Cast)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
130B11D10002-E
Zoro #
G908656405
UPC #
4250184131748
Country of Origin
Germany
Dimensions
Overall Width
3.368 in
Overall Depth
2.008 in
Overall Height
3.368 in
Details
Item
Wall Outlet
Color
White
Number of Ports
1
Shielded
Yes
Body Material
GD-Zn (Zinc Die-Cast)
Product Type
Wall Outlet
Connection Type
IDC Connection x RJ45
Mounting Angle
180 Degrees
Description
Wall Outlet, Product Type Wall Outlet, Body Material GD-Zn (Zinc Die-Cast), Overall Height 3.368 in, Overall Width 3.368 in, Overall Depth 2.008 in, Number of Ports 1, Connection Type IDC Connection x RJ45, Shielded Yes, Color White, Mounting Angle 180 Degrees , Mounting Type AP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.