Zoro Homepage

Wall Outlet, White, 3.368" H, 3.368" W

  • Mfr # 130B12D20002-E

  • Zoro # G708656445


product price: $44.49
/ea

Key Features

Color
White
Number of Ports
2
Body Material
GD-Zn (Zinc Die-Cast)
Overall Depth
2.008 in
Overall Height
3.368 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
130B12D20002-E
Zoro #
G708656445
UPC #
4250184136736
Country of Origin
Germany

Dimensions

Overall Depth
2.008 in
Overall Height
3.368 in
Overall Width
3.368 in

Details

Item
Wall Outlet
Color
White
Number of Ports
2
Body Material
GD-Zn (Zinc Die-Cast)
Product Type
Wall Outlet
Connection Type
IDC Connection x RJ45
Mounting Angle
45 Degrees
Shielded
Yes

Description

Wall Outlet, Product Type Wall Outlet, Body Material GD-Zn (Zinc Die-Cast), Overall Height 3.368 in, Overall Width 3.368 in, Overall Depth 2.008 in, Number of Ports 2, Connection Type IDC Connection x RJ45, Shielded Yes, Color White, Mounting Angle 45 Degrees , Mounting Type AP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.