Zoro Homepage

00-03 Chrysler Voyager:Front Stblzr Bar Kit, Ms258138

  • Mfr # MS258138

  • Zoro # G2022672


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Width
9.95 in
Includes
Bushings, Bracket
Diameter
1.02 in
Greasable
Yes
Pre-Greased
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS258138
Zoro #
G2022672
UPC #
677319075724
Country of Origin
Unknown

Dimensions

Width
9.95 in
Diameter
1.02 in

Details

Includes
Bushings, Bracket
Greasable
Yes
Pre-Greased
Yes
Bearing Type
Sintered Metal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.