
00-06 Audi Tt/98-10 Vw Beetle/10-10 Vw B Alignment Shim, Ms70011
Mfr # MS70011
Zoro # G4387718
product price: $7.49
/eaSold in multiples of 2 for $14.98
Key Features
Adjustment Type
Toe
Shim Length
3.84 in
Shim Color
Black
Number of Shims
1
Shim Shape
Circle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MS70011
Zoro #
G4387718
UPC #
677319042177
Country of Origin
Unknown
Dimensions
Shim Length
3.84 in
Shim Maximum Outside Diameter
3.84 in
Bolt Hole Diameter
0.41 in
Details
Adjustment Type
Toe
Shim Color
Black
Number of Shims
1
Shim Shape
Circle
Number of Bolt Holes
4
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.