
00-06 Audi Tt/98-10 Vw Beetle/10-10 Vw B Alignment Shim, Ms70012
Mfr # MS70012
Zoro # G4386738
product price: $7.19
/eaSold in multiples of 2 for $14.38
Key Features
Shim Maximum Outside Diameter
3.84 in
Bolt Hole Diameter
0.41 in
Number of Shims
1
Shim Length
3.84 in
Shim Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MS70012
Zoro #
G4386738
UPC #
677319042184
Country of Origin
Unknown
Dimensions
Shim Maximum Outside Diameter
3.84 in
Bolt Hole Diameter
0.41 in
Shim Length
3.84 in
Details
Number of Shims
1
Shim Color
Black
Shim Shape
Circle
Adjustment Type
Toe
Number of Bolt Holes
4
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.