
00-06 Honda Insight
Mfr # CMS601120
Zoro # G600560451
product price: $135.99
/ea
Free Shipping & Returns
Key Features
Width
13.6 in
Includes
Mounting Hardware
Maximum Length
19.2 in
Ball Joint Mounting Type
Press In
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CMS601120
Zoro #
G600560451
UPC #
669719287708
Country of Origin
Unknown
Dimensions
Width
13.6 in
Maximum Length
19.2 in
Details
Includes
Mounting Hardware
Ball Joint Mounting Type
Press In
Description
00-06 Honda Insight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.