
00-07 Chev Monte Carlo/00-08 Chev Impal Bearing W/Hub, H513203
Mfr # H513203
Zoro # G4940042
product price:Â $65.99
/eaKey Features
Exterior Dia.
145.6 mm
Inside Dia.
70.6 mm
Design Type
Gen 3
Number of Bolt Holes
5
Pre-Greased
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H513203
Zoro #
G4940042
UPC #
669719595520
Country of Origin
Unknown
Dimensions
Exterior Dia.
145.6 mm
Inside Dia.
70.6 mm
Details
Design Type
Gen 3
Number of Bolt Holes
5
Pre-Greased
Yes
Flange Bolt Hole Quantity
3
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.