
00-98 Ford Contour:Front Lower Right Control Arm-Bj, Cmk80389
Mfr # CMK80389
Zoro # G5388079
product price: $53.19
/eaKey Features
Width
14 in
Includes
Mounting Hardware
Features
Greasable
Maximum Length
17.125 in
Bearing Type
Sintered Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CMK80389
Zoro #
G5388079
UPC #
669719155243
Country of Origin
Unknown
Dimensions
Width
14 in
Maximum Length
17.125 in
Details
Includes
Mounting Hardware
Features
Greasable
Bearing Type
Sintered Metal
Ball Joint Mounting Type
Bolt In
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.