
01-02 Kia Rio:Front Lower Left Control Arm-Bj, Cmk90378
Mfr # CMK90378
Zoro # G5389847
product price: $29.59
/eaKey Features
Width
2.25 in
Includes
Bushings, Mounting Hardware
Maximum Length
14 in
Ball Joint Stud Type
Grooved
Bushing Material
Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CMK90378
Zoro #
G5389847
UPC #
669719901086
Country of Origin
Unknown
Dimensions
Width
2.25 in
Maximum Length
14 in
Details
Includes
Bushings, Mounting Hardware
Ball Joint Stud Type
Grooved
Bushing Material
Rubber
Ball Joint Mounting Type
Unitized
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.