Zoro Homepage

01-02 Kia Rio:Front Lower Right Control Arm-Bj, Cmk90377

  • Mfr # CMK90377

  • Zoro # G5388742


product price: $29.59
/ea

Key Features

Width
2.25 in
Includes
Bushings, Mounting Hardware
Color
Black
Maximum Length
14 in
Bushing Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMK90377
Zoro #
G5388742
UPC #
669719901079
Country of Origin
Unknown

Dimensions

Width
2.25 in
Maximum Length
14 in

Details

Includes
Bushings, Mounting Hardware
Color
Black
Bushing Material
Rubber
Ball Joint Mounting Type
Unitized
Ball Joint Stud Type
Grooved

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.