
01-04 Volvo S40 01-04 Volvo V40 Stabilizer Bar, Ms108206
Mfr # MS108206
Zoro # G5421986
product price: $9.19
/eaKey Features
Inside Diameter
0.51 in
Outside Diameter
1.4 in
Color
Black
Number of Bushings
1
Design Type
To Frame
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MS108206
Zoro #
G5421986
UPC #
677319060102
Country of Origin
Unknown
Dimensions
Inside Diameter
0.51 in
Outside Diameter
1.4 in
Details
Color
Black
Number of Bushings
1
Design Type
To Frame
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.