Zoro Homepage

01-06 Mitsubishi Montero Control Arm-Bj, Cms80159

  • Mfr # CMS80159

  • Zoro # G5392321


product price: $253.99
/ea
Free Shipping & Returns

Key Features

Width
13.15 in
Includes
Bushings, Mounting Hardware
Color
Black
Maximum Length
15 in
Ball Joint Mounting Type
Bolt In
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMS80159
Zoro #
G5392321
UPC #
677319029949
Country of Origin
Unknown

Dimensions

Width
13.15 in
Maximum Length
15 in

Details

Includes
Bushings, Mounting Hardware
Color
Black
Ball Joint Mounting Type
Bolt In
Bushing Material
Rubber
Ball Joint Stud Type
Threaded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.