Zoro Homepage

01-97 Prelude Stablzr Link Kt, Ms60804

  • Mfr # MS60804

  • Zoro # G1667361


product price: $18.79
/ea

Key Features

Width
1.283 in
Length
4.697 in
Includes
End Link Bushings
Position
Front Suspension
Bushing Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS60804
Zoro #
G1667361
UPC #
669719989992
Country of Origin
Unknown

Dimensions

Width
1.283 in
Length
4.697 in

Details

Includes
End Link Bushings
Position
Front Suspension
Bushing Material
Rubber
Front Or Rear Suspension
Front
End 1 Type
Ball Joint
Item
Sway Bar End Links
End 2 Type
Split Bushing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.