02-04 Acura El/02-06 Acura Rsx/01-05 D Alignment Cam B, Mk7436

  • Mfr # MK7436

  • Zoro # G3564011


product price:  $16.85
/ea

Key Features

Includes
Nut
Front Camber Degree of Correction 2
-1.75
Wheel Alignment Component Type
Camber bolt
Thread Size
M16 x 2.0
Bolt Head Type
Hexagonal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MK7436
Zoro #
G3564011
UPC #
677319055580
Country of Origin
Unknown

Dimensions

Thread Size
M16 x 2.0
Bolt Length
3.15 in

Details

Includes
Nut
Front Camber Degree of Correction 2
-1.75
Wheel Alignment Component Type
Camber bolt
Bolt Head Type
Hexagonal
Front Camber Degree of Correction 1
1.75
Item
Wheel Alignment Parts
Adjustment Type
Camber

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.