Zoro Homepage

02-05 A4-A4 Quattro:Front Tie Rod Assmbly, Mes800017A

  • Mfr # MES800017A

  • Zoro # G5427382


product price: $54.55
/ea

Key Features

Includes
Dust Boot
Pre-Greased
Yes
Ball Stud Type
Grooved
Rod Diameter
20 mm
Dust Boot Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MES800017A
Zoro #
G5427382
UPC #
669719154970
Country of Origin
Unknown

Dimensions

Rod Diameter
20 mm

Details

Includes
Dust Boot
Pre-Greased
Yes
Ball Stud Type
Grooved
Dust Boot Material
Neoprene
End 1 Gender
Female
Dust Boot Color
Blue
Bearing Type
Sintered Metal
End 2 Gender
Male

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.