
02-05 Dodge Ram 1500 Truck
Mfr # H515073
Zoro # G500623287
product price: $106.99
/ea
Free Shipping & Returns
Key Features
Inside Diameter
78.4 mm
Design Type
Gen 3 (Roll-Form Design)
Outside Dia.
183 mm
Number of Bolt Holes
5
Pre-Greased
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H515073
Zoro #
G500623287
UPC #
669719270618
Country of Origin
Unknown
Dimensions
Inside Diameter
78.4 mm
Outside Dia.
183 mm
Details
Design Type
Gen 3 (Roll-Form Design)
Number of Bolt Holes
5
Pre-Greased
Yes
Flange Bolt Hole Quantity
3
Description
02-05 Dodge Ram 1500 Truck
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.