Zoro Homepage

02-06 Chev Avalanche 2500/01-07 Chev:Fr C-Arm Bushing, Ms504143

  • Mfr # MS504143

  • Zoro # G9422090


product price: $18.39
/ea

Key Features

Outside Diameter
2.24 in
Inside Diameter
0.57 in
Color
Black
Width
2.245 in
Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS504143
Zoro #
G9422090
UPC #
669719439718
Country of Origin
Unknown

Dimensions

Outside Diameter
2.24 in
Inside Diameter
0.57 in
Width
2.245 in

Details

Color
Black
Material
Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.