Zoro Homepage

02-06 Saab 9-5:Front Right Lower Control Arm-Bj, Cms101446

  • Mfr # CMS101446

  • Zoro # G5387196


product price: $155.99
/ea
Free Shipping & Returns

Key Features

Width
15.3 in
Color
Black
Includes
Bushings
Maximum Length
14.4 in
Bushing Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMS101446
Zoro #
G5387196
UPC #
677319060409
Country of Origin
Unknown

Dimensions

Width
15.3 in
Maximum Length
14.4 in

Details

Color
Black
Includes
Bushings
Bushing Material
Rubber
Ball Joint Stud Type
Grooved
Ball Joint Mounting Type
Bolt In

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.