Zoro Homepage

02-08 Jaguar X-Type Stabilizer Bar, Ms108204

  • Mfr # MS108204

  • Zoro # G5422126


product price: $14.29
/ea

Key Features

Outside Diameter
1.65 in
Inside Diameter
0.77 in
Color
Black
Design Type
To Frame
Number of Bushings
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS108204
Zoro #
G5422126
UPC #
677319059281
Country of Origin
Unknown

Dimensions

Outside Diameter
1.65 in
Inside Diameter
0.77 in

Details

Color
Black
Design Type
To Frame
Number of Bushings
1

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.