
02-09 Saturn Vue/05-09 Chev Equinox:Fr C-Arm Bushing, Ms50304
Mfr # MS50304
Zoro # G9419528
product price: $19.69
/eaKey Features
Material
Natural Rubber
Thickness
0.47 in
Inside Diameter
0.56 in
Outside Diameter
1.5 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MS50304
Zoro #
G9419528
UPC #
669719295529
Country of Origin
Unknown
Dimensions
Thickness
0.47 in
Inside Diameter
0.56 in
Outside Diameter
1.5 in
Details
Material
Natural Rubber
Color
Black
Number of Bushings
1
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.