
02-10 Ford Explorer/02-10 Mercury Mount Wheel Bearing, H516008
Mfr # H516008
Zoro # G4058027
product price: $37.95
/eaKey Features
Width
5.0 in
Inside Dia.
47 mm
Exterior Dia.
85 mm
Design Type
Gen 1
Pre-Greased
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
H516008
Zoro #
G4058027
UPC #
669719604826
Country of Origin
Unknown
Dimensions
Width
5.0 in
Inside Dia.
47 mm
Exterior Dia.
85 mm
Details
Design Type
Gen 1
Pre-Greased
Yes
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.