Zoro Homepage

02-99 Daewoo Nubira:Front Lower Left Control Arm-Bj, Cms90114

  • Mfr # CMS90114

  • Zoro # G5376416


product price: $30.29
/ea

Key Features

Width
18 in
Color
Black
Includes
Bushings
Maximum Length
15 in
Bushing Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMS90114
Zoro #
G5376416
UPC #
669719253956
Country of Origin
Unknown

Dimensions

Width
18 in
Maximum Length
15 in

Details

Color
Black
Includes
Bushings
Bushing Material
Rubber
Ball Joint Mounting Type
Bolt In
Ball Joint Stud Type
Grooved

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.