
03-01 Volvo S40:Front Lower Left Control Arm-Bj, Cms20316
Mfr # CMS20316
Zoro # G5386408
product price: $55.79
/eaKey Features
Width
17.25 in
Includes
Bushings, Mounting Hardware
Color
Black
Maximum Length
14.5 in
Ball Joint Stud Type
Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CMS20316
Zoro #
G5386408
UPC #
669719943888
Country of Origin
Unknown
Dimensions
Width
17.25 in
Maximum Length
14.5 in
Details
Includes
Bushings, Mounting Hardware
Color
Black
Ball Joint Stud Type
Threaded
Ball Joint Mounting Type
Press In
Bushing Material
Rubber
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.