Zoro Homepage

03-05 Dodge Ram 1500:Fr Lwr Rr C-Arm Bushing, Ms25424

  • Mfr # MS25424

  • Zoro # G9427596


product price: $27.39
/ea

Key Features

Thickness
0.94 in
Inside Diameter
0.64 in
Outside Diameter
2.52 in
Color
Gray
Number of Bushings
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS25424
Zoro #
G9427596
UPC #
669719072878
Country of Origin
Unknown

Dimensions

Thickness
0.94 in
Inside Diameter
0.64 in
Outside Diameter
2.52 in

Details

Color
Gray
Number of Bushings
1

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.