Zoro Homepage

03-05 Honda Civic Stablzr Link Kt, Ms608115

  • Mfr # MS608115

  • Zoro # G1657753


product price: $8.09
/ea

Key Features

Material
Rubber
Outside Diameter
1.44 in
Width
3.35 in
Inside Diameter
0.635 in
Height
2.45 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS608115
Zoro #
G1657753
UPC #
669719261289
Country of Origin
Unknown

Dimensions

Outside Diameter
1.44 in
Width
3.35 in
Inside Diameter
0.635 in
Height
2.45 in

Details

Material
Rubber
Design Type
To Frame

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.