
03-06 Dodge Sprinter 2500-3500 S-Bar Bushing, Mk80776
Mfr # MK80776
Zoro # G1715293
product price: $11.29
/eaKey Features
Width
3.35 in
Height
2.45 in
Inside Diameter
1.036 in
Outside Diameter
1.595 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MK80776
Zoro #
G1715293
UPC #
669719261562
Country of Origin
Unknown
Dimensions
Width
3.35 in
Height
2.45 in
Inside Diameter
1.036 in
Outside Diameter
1.595 in
Details
Color
Black
Number of Bushings
2
Design Type
To Frame
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.