03-07 Infiniti G35/03-08 Nissan 350Z:F L Control Arm-Bj, Cms301146

  • Mfr # CMS301146

  • Zoro # G5389582


product price:  $224.99
/ea
Free Shipping & Returns

Key Features

Width
12.3 in
Color
Black
Features
Adjustable
Includes
Bushings
Maximum Length
12.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CMS301146
Zoro #
G5389582
UPC #
669719332033
Country of Origin
Unknown

Dimensions

Width
12.3 in
Maximum Length
12.3 in

Details

Color
Black
Features
Adjustable
Includes
Bushings
Ball Joint Mounting Type
Bolt In
Ball Joint Stud Type
Threaded
Bushing Material
Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.