03-07 Infiniti G35/03-09 Nissan 350Z:Rr C-Arm Bushing, Ms30403

  • Mfr # MS30403

  • Zoro # G9425837


product price:  $22.59
/ea

Key Features

Inside Diameter
0.48 in
Outside Diameter
1.5 in
Color
Black
Number of Bushings
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MS30403
Zoro #
G9425837
UPC #
669719208345
Country of Origin
Unknown

Dimensions

Inside Diameter
0.48 in
Outside Diameter
1.5 in

Details

Color
Black
Number of Bushings
1

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.