03-07 Niss Murano/04-09 Niss Quest Bearing W/Hub, Ms76300

  • Mfr # MS76300

  • Zoro # G4945240


product price:  $98.89
/ea
Free Shipping & Returns

Key Features

Exterior Dia.
139.86 mm
Inside Dia.
68 mm
Pre-Greased
Yes
Design Type
Gen 3 (Roll-Form Design)
Flange Bolt Hole Quantity
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS76300
Zoro #
G4945240
UPC #
669719595889
Country of Origin
Unknown

Dimensions

Exterior Dia.
139.86 mm
Inside Dia.
68 mm

Details

Pre-Greased
Yes
Design Type
Gen 3 (Roll-Form Design)
Flange Bolt Hole Quantity
4
Number of Bolt Holes
5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.